Load Center, Main Breaker, 200A, 208Y/120/240VAC, 3PH, 42/42, NEMA3R

Item #: 104154

Cat #: 3BR4242B200R

UPC: 786676441056

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, NEMA 3R

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, NEMA 3R
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect.
Also known as: 786676441056, 3BR4242B200R

Specifications

Amps: 200
Phase: 3
Mounting: Flush, Surface
Circuits: 42
Volts AC: 240, 120/208Y
Family / Style: BR
Type: Load Center
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Flush, Surface
Volts AC: 240, 120/208Y
Type: Load Center
Phase: 3
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)