Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 1

Item #: 104134

Cat #: 3BR1224L125

UPC: 786676441407

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441407, 3BR1224L125

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Type: Main Lug
Circuits: 24
Family / Style: BR
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 24
Volts AC: 208Y, 120/240
Amps: 125
Type: Main Lug
Family / Style: BR

Customer Reviews

No reviews for this product
(0)