Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 8, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Clean Cutting In Wood, Length: 3 1/8in, Width: 7/32in
Overview
Teeth Per Inch: 8, High Speed Steel Construction, Universal Shank, 5 Blades Perpackage, For Clean Cutting In Wood, Length: 3 1/8in, Width: 7/32in
Get professional-grade performance with the Milwaukee® 3-1/8 in. 8 TPI high-carbon steel jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material, tooth shape and sharpness, this is a reliable general-purpose blade for clean cutting in wood. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
Also known as: 045242136551, 48-42-0240
Specifications
Length: | 3 in |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)