Breaker, 15/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 104108

Cat #: BQ215215

UPC: 786676370707

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 15/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 15 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676370707, BQ215215

Specifications

Volts AC: 120, 240
Amps: 15
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15
Family / Style: BR

Customer Reviews

No reviews for this product
(0)