15W BA9 Incandescent Lamp, Clear

Item #: 104099

Cat #: S3230

UPC: 045923032301

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt BA9 1/2 Incandescent; Clear; 1500 Average rated hours; 105 Lumens; Candelabra Base; 120 Volt

Overview

15 Watt BA9 1/2 Incandescent; Clear; 1500 Average rated hours; 105 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032301, S3230

Specifications

Shape: BA9 (Blunt Tip)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 105
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9 (Blunt Tip)
Wattage: 15
Lumens: 105
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)