Single Pole Switch, 20A, 120/277V, Gray, Heavy Industrial

Item #: 104097

Cat #: 1221GY

UPC: 783585181356

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 20A, 120/277V, Gray, Heavy Industrial

Overview

Single Pole Switch, 20A, 120/277V, Gray, Heavy Industrial
Also known as: 783585181356, 1221GY

Specifications

Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Color: Gray, Black
Amps: 20
Material: Thermoplastic
Type: Single Pole, Switch, Toggle
Color: Gray, Black
Material: Thermoplastic
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)