Softstarter, Full Voltage, 24VDC, 10A, 0.5 - 2.5A Range, HOA Keypad

Item #: 104089

Cat #: 280D-F12Z-10B-CR-3

UPC: 781180164682

Sign In or Register to view pricing and more.
Documents & Guides
Softstarter, Full Voltage, DeviceNet, 24 Volt DC, 10 Amp Contactor, 0.5 - 2.5 Amp Overload Range, Hand-Off-Auto Keypad

Overview

Softstarter, Full Voltage, DeviceNet, 24 Volt DC, 10 Amp Contactor, 0.5 - 2.5 Amp Overload Range, Hand-Off-Auto Keypad
Also known as: 781180164682, 280D-F12Z-10B-CR-3

Specifications

Volts DC Control: 24
Amps: 10
Mounting: Surface
Type: Softstarter, Motor Controller
IP/NEMA Rating: IP67, NEMA 4
Amps Range: 0.500 - 2.500
Volts DC Control: 24
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4
Amps: 10
Type: Softstarter, Motor Controller
Amps Range: 0.500 - 2.500

Customer Reviews

No reviews for this product
(0)