C-Tap Connector, Wire Range: 3/0 to 4/0 AWG, Copper
Item #: 104072
Cat #: YC28C28
UPC: 781810116302
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
C-Tap Connector, Wire Range: 3/0 AWG to 4/0 AWG, 1-1/6 Inch C-Tap Length, (Run) 3/0 AWG to 4/0 AWG (Tap), Copper
Overview
C-Tap Connector, Wire Range: 3/0 AWG to 4/0 AWG, 1-1/6 Inch C-Tap Length, (Run) 3/0 AWG to 4/0 AWG (Tap), Copper
Range-taking compression tap connector made of pure copper. Designed to be gripped in the jaws or dies of installation tool, then slipped directly over line for easy installation. Also used for dead-ending applications.
Also known as: 781810116302, YC28C28
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 - 4/0 |
Material: | Copper |
Allowable Gauge Range: | 3/0 - 4/0 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)