
18" Pipe Wrench, 2-1/2" Jaw
Item #: 1040687
Cat #: 48-22-7118
UPC: 045242342365
18" Pipe Wrench, 2-1/2" Jaw Capacity, OVERBITE JAW™ Allows For Largest Gripping Surface, Dual Coil Springs For Maximum Durability and Tool Life
Sign In or Register to view pricing and more.
No associated products found.
Overview
18" Pipe Wrench, 2-1/2" Jaw Capacity, OVERBITE JAW™ Allows For Largest Gripping Surface, Dual Coil Springs For Maximum Durability and Tool Life
Milwaukee 48-22-7118, 18 in. Steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 18 in. Steel pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7118 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches. The Milwaukee 48-22-7118 includes (1) 48-22-7118 18 in. Steel straight pipe wrench.
Also known as: 045242342365, 48-22-7118
Specifications
Length: | 18 in |
Type: | Pipe Wrench |
Length: | 18 in |
Type: | Pipe Wrench |
Customer Reviews
No reviews for this product
(0)