12" Pipe Wrench, 2" Jaw

Item #: 1040683

Cat #: 48-22-7112

UPC: 045242342341

Sign In or Register to view pricing and more.
Documents & Guides
12" Pipe Wrench, 2" Jaw Capacity, OVERBITE JAW™ Allows For Largest Gripping Surface, Dual Coil Springs For Maximum Durability and Tool Life

Overview

12" Pipe Wrench, 2" Jaw Capacity, OVERBITE JAW™ Allows For Largest Gripping Surface, Dual Coil Springs For Maximum Durability and Tool Life
Milwaukee 48-22-7112, 12 in. steel pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 12 in. steel pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7112 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242342341, 48-22-7112

Specifications

Length: 12 in
Type: Pipe Wrench
Length: 12 in
Type: Pipe Wrench

Customer Reviews

No reviews for this product
(0)