Mating Receptacle, Mini-Change A-Size, 4P, 1/2-14 NPT Threads, Male (Straight),16AWG

Item #: 1040507

Cat #: 1R4006A20A120

UPC: 786788388126

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Overview

Mini-Change A-Size Receptacle, 4 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length
Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.
Also known as: 786788388126, 1R4006A20A120

Specifications

Length: 12 in
Type: Mating Receptacle
Pins: 4
Length: 12 in
Pins: 4
Type: Mating Receptacle

Customer Reviews

No reviews for this product
(0)