![COMBO, 15A SP TOG, 15A 125V RCPT, IV COMBO, 15A SP TOG, 15A 125V RCPT, IV](https://rexel-cdn.com/products/image.jpg?i=1305A5BA-89F6-4FBA-8B4F-38A2150BB834&f=420)
COMBO, 15A SP TOG, 15A 125V RCPT, IV
Item #: 104016
Cat #: RC108I
UPC: 883778109720
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) SingleReceptacle, 15A 120V AC, Self Grounding, Side Wired, Ivory
Overview
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) SingleReceptacle, 15A 120V AC, Self Grounding, Side Wired, Ivory
Also known as: 883778109720, RC108I
Specifications
Material: | Composite |
Wattage: | 1875, 1800 |
Poles: | 1 |
Amps: | 15 |
Color: | Ivory |
Material: | Composite |
Poles: | 1 |
Color: | Ivory |
Wattage: | 1875, 1800 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)