PVC Coated Service Entrance Elbow, Female/Female, Size: 1", Iron/PVC

Item #: 10401

Cat #: LBY35-G

UPC: 704508392284

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 1 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated

Overview

PVC Coated Service Entrance 90° Elbow, Female/Female, Size: 1 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Also known as: 704508392284, LBY35-G

Specifications

Diameter: 1 in
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)