BUSS FUSEBLOCK WAS 1BR003 R25030-3SR-BN

Item #: 104006

Cat #: R25030-3SR

UPC: 051712147583

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series fuse block, 0.10-30A, 250V, Class R, Thermoplastic material, Screw connection, 200 kAIC interrupt rating, #10-18 AWG (copper) wire size, R250 series

Overview

Eaton Bussmann series fuse block, 0.10-30A, 250V, Class R, Thermoplastic material, Screw connection, 200 kAIC interrupt rating, #10-18 AWG (copper) wire size, R250 series
Also known as: 051712147583, R25030-3SR

Specifications

Poles: 3
Mounting: Screw
Type: Fuse Block
Material: Thermoplastic
Class: R
Volts AC: 250
Poles: 3
Type: Fuse Block
Class: R
Mounting: Screw
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)