10W CA7 Incandescent, Clear

Item #: 104001

Cat #: S3272

UPC: 045923032721

Sign In or Register to view pricing and more.
10 Watt CA7 Incandescent; Clear; 1500 Average rated hours; 80 Lumens; Candelabra Base; 120 Volt

Overview

10 Watt CA7 Incandescent; Clear; 1500 Average rated hours; 80 Lumens; Candelabra Base; 120 Volt
Also known as: 045923032721, S3272

Specifications

Shape: CA7 (Candle Angular)
Color: Clear
Wattage: 10
Volts AC: 120
Lumens: 80
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA7 (Candle Angular)
Wattage: 10
Lumens: 80
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)