Fish Tape, 4.5mm, 125', Flexible Metal Leader

Item #: 1039784

Cat #: 63163701

UPC: 032886964657

Sign In or Register to view pricing and more.
Documents & Guides
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Medium Case

Overview

Fish Tape, 4.5mm, 125', Flexible Metal Leader, Medium Case
SIMPULL Fish Tape 4.5mm 125' Non Conductive Tip, Large Case
Also known as: 032886964657, 63163701, Electrician

Specifications

Length: 125 ft
Diameter: 4.500 mm
Type: Fish Tape
Standards: California Proposition 65
Length: 125 ft
Type: Fish Tape
Diameter: 4.500 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)