Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case

Item #: 1039783

Cat #: 63029801

UPC: 032886963148

Documents & Guides
Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fish Tape, 4.5mm, 75', Flexible Metal Leader, Large Case
SIMPULL Fish Tape 4.5mm 75' Non Conductive Tip, Large Case
Also known as: 032886963148, 63029801

Specifications

Diameter: 4.500 mm
Length: 75 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 4.500 mm
Type: Fish Tape
Length: 75 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)