ABB SU203M-C8 UL489 MCB 3P C 8A 480

Item #: 1039649

Cat #: SU203M-C8

UPC: 016779931292

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C8 UL489 MCB 3P C

Overview

ABB SU203M-C8 UL489 MCB 3P C
Also known as: 016779931292, SU203M-C8

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 8
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)