This product has been discontinued.
600W Toggle Dimmer, Incandescent/Halogen, Ivory
Item #: 103964
Cat #: AY-600PNL-IV
UPC: 027557670425
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Ivory, Includes Night Light
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Ivory, Includes Night Light
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557670425, AY-600PNL-IV
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Type: | Preset, Single-Pole, Toggle |
Mounting: | Surface |
Poles: | 1 |
Color: | Ivory |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Family / Style: | Ariadni |
Wattage: | 600 |
Type: | Preset, Single-Pole, Toggle |
Poles: | 1 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)