Locking Single Receptacle, 30A, 125/250V, 3P3W

Item #: 10396

Cat #: 2660

UPC: 078477045862

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.
30-Amp, 125/250-Volt, NEMA L10-30R, 3P, 3W, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Also known as: 078477045862, 2660

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L10-30R
Type: Receptacle, Non-Grounding
Volts AC: 120, 240
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: L10-30R

Customer Reviews

No reviews for this product
(0)