Recessed LED Downlight, 5”& 6”, 12W, 800 Lumen, 3000K, 120V

Item #: 1039586

Cat #: DLR56-3008-120-3K-WH

UPC:

Recessed LED Downlight, 5&6 Inch, 12 Watt, 800 Lumen, 91CRI, 3000K, 120 Volt, White Trim, Ideal for Both Retrofit and New Construction
Sign In or Register to view pricing and more.

Overview

Recessed LED Downlight, 5&6 Inch, 12 Watt, 800 Lumen, 91CRI, 3000K, 120 Volt, White Trim, Ideal for Both Retrofit and New Construction
Also known as: DLR56-3008-120-3K-WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 91
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 91
Light Technology: LED
Wattage: 12
Lumens: 800
Color: White

Customer Reviews

No reviews for this product
(0)