Vinyl Insul Ring Termnl 12-10AWG, 3/8" Stud,25/Box

Item #: 103947

Cat #: 83-2371

UPC: 783250489909

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA
Also known as: 783250489909, 83-2371

Specifications

Material: Vinyl, Brass
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)