APP IMLLEDS45G5BU IMLED LP 4K LM 1.

Item #: 1039466

Cat #: IMLLEDS45G5BU

UPC: 781381908283

Sign In or Register to view pricing and more.
APP IMLLEDS45G5BU IMLED LP 4K

Overview

APP IMLLEDS45G5BU IMLED LP 4K
Also known as: 781381908283, IMLLEDS45G5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)