Load Center, Main Breaker, 100A, 120/240V, 1PH, 12/24, NEMA 3R

Item #: 103940

Cat #: BR1224B100R

UPC: 786676443951

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof, Pack Lockable, Dimensions: H: 18.75", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof, Pack Lockable, Dimensions: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786676443951, BR1224B100R, combiner panel, mlo panel, Cutler hammer

Specifications

Amps: 100
Spaces: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Spaces: 12
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)