LED Fixture, 2', 3300 Lumen, 33 Watt, 100-277VAC, 5000K

Item #: 1039399

Cat #: LPM3C4B2W

UPC: 056020934726

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite Linear LED Fixture, 2 Foot, Low Profile, 3300 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens

Overview

DuroSite Linear LED Fixture, 2 Foot, Low Profile, 3300 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens
Also known as: 056020934726, LPM3C4B2W

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Wattage: 33
Length: 2 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)