Fence Post Ground Connector, 2", 2/0 AWG to 250 MCM
Item #: 103923
Cat #: GAR1829
UPC: 781810235201
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810235201, GAR1829
Specifications
Size: | 3/8 in |
Material: | Copper, Bronze |
Diameter: | 2 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 250 |
Size: | 3/8 in |
Diameter: | 2 in |
Allowable Gauge Range: | 2/0 - 250 |
Material: | Copper, Bronze |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)