Wiring Duct Cover, 2" x 6 ft, Black

Item #: 1039203

Cat #: 181-92015

UPC: 089306315827

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Black, 30ft/box

Overview

Wiring Duct Cover for 2" Duct, 6 ft Long, PVC, Black, 30ft/box
HellermannTyton’s Pro-Duct wiring duct covers are sold separately and interchangeable among the 3 styles of duct (solid, slotted and high density). Manufactured from high impact, rigid PVC, Pro-Duct covers come in standard colors of white, gray and black. Wiring duct covers are available in 6 foot lengths.
Also known as: 089306315827, 181-92015

Specifications

Width: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)