Cable Protector Fuse, 600V AC/DC, 600 MCM CU, Cable To Cable Mount, CP Series

Item #: 1039170

Cat #: CP600C5

UPC: 782001350482

Sign In or Register to view pricing and more.
Documents & Guides
Cable Protector Fuse, 600 Volt AC/DC, 600 MCM Copper, Cable To Cable Mount, CP Series

Overview

Cable Protector Fuse, 600 Volt AC/DC, 600 MCM Copper, Cable To Cable Mount, CP Series
Mersen CP cable protectors are special purpose limiters which are crimped or bolted to cables to clear and isolate faults quickly, increasing the reliability of service entrance and distribution runs. They are current-limiting with a 200,000A interrupting rating, yet will carry low cable overloads which are handled by standard protective devices. Cable protectors are rated in terms of cable size and material (Al or Cu). Heat shrinkable (HS) tubing can be specified for field installation. For cables smaller than 4/0, class J fuses can be used.
Also known as: 782001350482, CP600C5

Specifications

Type: Cable Protector, Fuse
Material: Fiberglass
Volts AC: 600
Family / Style: CP
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: Cable to Cable
Size: 600 MCM
Type: Cable Protector, Fuse
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Cable to Cable
Material: Fiberglass
Family / Style: CP
Interrupt Rating AC: 200 kA
Size: 600 MCM

Customer Reviews

No reviews for this product
(0)