Transformer, Magnetic, Remote Mount, 120VAC, 12VDC, 150VA, Black

Item #: 103915

Cat #: MAGXFMR-1C-150W-120-12AC-BL

UPC: 661209127006

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 150 VA, Black, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 150 VA, Black, Surface Mount
Also known as: 661209127006, MAGXFMR-1C-150W-120-12AC-BL

Specifications

Volts AC: 120
Wattage: 150
Type: Magnetic, Lighting Transformer
Volts DC: 12
Volts AC: 120
Type: Magnetic, Lighting Transformer
Wattage: 150
Volts DC: 12

Customer Reviews

No reviews for this product
(0)