Slim Wall Pack, LED, 13W, 120-277V, Bronze

Item #: 1039108
Cat #: SLMWPK1A/013UNV750/CO/BZ/74341
UPC: 046135743412
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 13 Watt, 120-277 Volt, Lumens: 1400, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 74341*

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 13 Watt, 120-277 Volt, Lumens: 1400, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: Cutoff Distribution, *Sylvania Part # 74341*
Also known as: 046135743412, SLMWPK1A/013UNV750/CO/BZ/74341

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Length: 8 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Length: 8 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)