4" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 1039088

Cat #: 078609

UPC: 622454786097

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 622454786097, 078609

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)