This product may not be available in all locations.
1
more
![22mm Selector Switch, Key Operated, Modular 22mm Selector Switch, Key Operated, Modular](https://rexel-cdn.com/products/9paa00000090623720x540.jpg?i=A4D61426-5A1B-4437-8146-977D7DD15454&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Right and Left Key Removal. NEMA Rating: 1, 3R, 4, 4X, 12.
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Key Type, Non-illuminated, 2 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Right and Left Key Removal. NEMA Rating: 1, 3R, 4, 4X, 12.
Modular Selector Switch - 2-Pos Maintained - Key - Black/Key - Non-illuminated - Black plastic - No contact block
Also known as: 662019238128, M2SSK1-101
Specifications
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch |
Color: | Black |
Family / Style: | Modular |
Type: | Non-Illuminated, 2 Position, Key Type, Maintained, Selector Switch |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)