233GAT 4FT LED WRAP 4800 LUMENS 4000K

Item #: 1038831

Cat #: LBL4-48L-EOHN-LP840

UPC: 889804121322

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
233GAT 4FT LED WRAP 4800 LUMENS 4000K

Overview

233GAT 4FT LED WRAP 4800 LUMENS 4000K
Also known as: 889804121322, LBL4-48L-EOHN-LP840

Specifications

Wattage: 48
Lumens: 4800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 48
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 4800
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)