Wiring Trough 2.50x2.50x12.00

Item #: 10388

Cat #: F22T12HC

UPC: 783510165000

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x12.00, Material/finish: Steel/gray

Overview

Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x12.00, Material/finish: Steel/gray
Also known as: 783510165000, F22T12HC

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Length: 12 in
Material: Steel
Height: 2 1/2 in
Color: Gray
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)