15A, 125V, Tamper Resistant USB Receptacle, Snow

Item #: 1038781

Cat #: SCR-15-UBTR-SW

UPC: 784276166362

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Snow

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Snow
Also known as: 784276166362, SCR-15-UBTR-SW

Specifications

Mounting: Insert
Color: Snow
Type: Tamper-Resistant, USB
Amps: 15
Volts AC: 125
Mounting: Insert
Type: Tamper-Resistant, USB
Volts AC: 125
Color: Snow
Amps: 15

Customer Reviews

No reviews for this product
(0)