Rotary Handle with NFPA79 Handle , 21" , Black

Item #: 1038707

Cat #: 140G-K-NVM21B

UPC: 887172336805

Sign In or Register to view pricing and more.
140G/1494V Product Handle Accessories/Operating Mechanisms, 140G Rotary , Rotary Handle with NFPA79 Handle , 21" , Black

Overview

140G/1494V Product Handle Accessories/Operating Mechanisms, 140G Rotary , Rotary Handle with NFPA79 Handle , 21" , Black
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities.; With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172336805, 140G-K-NVM21B

Specifications

Size: K Frame
Color: Black
Length: 21 in
Type: Operator Mechanism, Rotary Handle
Family / Style: 140G
Size: K Frame
Length: 21 in
Family / Style: 140G
Color: Black
Type: Operator Mechanism, Rotary Handle

Customer Reviews

No reviews for this product
(0)