STARTER MOTOR CONTROL <1000VAC

Item #: 1038550

Cat #: 8536SDG1V06H30

UPC: 785901807063

Sign In or Register to view pricing and more.

Overview

STARTER MOTOR CONTROL <1000VAC
Also known as: 785901807063, 8536SDG1V06H30

Specifications

Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Size: 2

Customer Reviews

No reviews for this product
(0)