8 AWG THHN/THWN-2 Stranded Copper, Green, 1000'

Item #: 1038459

Cat #: 08N3R2

UPC:

Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 foot
Sign In or Register to view pricing and more.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 1000 foot
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 08N3R2

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 8
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)