1
more

Small Angle Grinder
Item #: 1038417
Cat #: DWE402
UPC: 885911355810
Documents & Guides
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 10 Amps, Weight: 4.6 lbs, Power: 1200W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench
Sign In or Register to view pricing and more.
Overview
Grinder, Small Angle, Wheel Diameter: 4-1/2", No Load RPM: 11000, Voltage: 120 AC, Current: 10 Amps, Weight: 4.6 lbs, Power: 1200W, Includes: 2-Position Side Handle, Keyless Adjustable Guard, Wrench
The DWE402 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard™ for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.
Also known as: 885911355810, DWE402
Specifications
Amps: | 10 |
Type: | Grinder |
Volts AC: | 120 |
Amps: | 10 |
Volts AC: | 120 |
Type: | Grinder |
Customer Reviews
No reviews for this product
(0)