TOUGHSYSTEM® Radio + Charger

Item #: 1038411

Cat #: DWST08810

UPC: 076174736250

Sign In or Register to view pricing and more.
Documents & Guides
TOUGHSYSTEM® Radio + Charger, 4 Full-Range Tweeters + 1 Subwoofer +1 Assisted Bass Resonator, Power Requirements: 12V Max - 20V Max 120V AC, Features USB Charging Port, Weight: 15.95 lbs, Includes: Radio

Overview

TOUGHSYSTEM® Radio + Charger, 4 Full-Range Tweeters + 1 Subwoofer +1 Assisted Bass Resonator, Power Requirements: 12V Max - 20V Max 120V AC, Features USB Charging Port, Weight: 15.95 lbs, Includes: Radio
The ToughSystem® music + charger is a highly durable, portable and stackable solution designed to supply crisp, clear sound through either the radio functionality or wirelessly through Bluetooth® connectivity to any Bluetooth-enabled smartphone or music device up to 100 feet. Battery sold separately.
Also known as: 076174736250, DWST08810

Specifications

Volts DC: 20, 12
Volts DC: 20, 12

Customer Reviews

No reviews for this product
(0)