Slotted Wiring Duct, 2"x2", ADH, Gray

Item #: 1038351

Cat #: 181-22032

UPC: 089306295150

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, Gray, 120ft /Carton

Overview

Slotted Wall Wiring Duct, 2" x 2", Adhesive, PVC, Gray, 120ft /Carton
HellermannTyton Slotted Wall Duct features breakaway fingers that provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a wider opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts. Pressure-sensitive, rubber-based adhesive backing aids in temporary positioning.
Also known as: 089306295150, 181-22032

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)