LED RetroFit Lamp, 40W, 120-277V

Item #: 1038317

Cat #: 40ED28/LED/730/ND-120-277V-4/1

UPC: 046677463366

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 40 Watt, 120-277 Volt, Bulb: Post Top LED RetroFit for HID, Base: Mogul (E39), Lumens: 5000, CRI: 70, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs., Replaces 100 Watt HID, Damp Location Listed, Rated for Fully Enclosed Fixtures. Philips P/N 4633642, Case Qty.: 4

Overview

LED Lamp, 40 Watt, 120-277 Volt, Bulb: Post Top LED RetroFit for HID, Base: Mogul (E39), Lumens: 5000, CRI: 70, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs., Replaces 100 Watt HID, Damp Location Listed, Rated for Fully Enclosed Fixtures. Philips P/N 4633642, Case Qty.: 4
Also known as: 046677463366, 40ED28/LED/730/ND-120-277V-4/1

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Lumens: 5000
Base: Mogul Screw (E39)
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 5000
Wattage: 40
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)