Vinyl Insul Multi-Stack Disconn, 12-10AWG, 25/Box

Item #: 103830

Cat #: 83-9631

UPC: 783250495399

Documents & Guides
Ideal; Stack Disconnect; Vinyl Insulated Multi; Wire Size: 12 - 10 Awg; Voltagerating: 300 V; Insulation: 0.244 In Diameter; Tab Size: 0.250 In X 032 In; Temperature Rating: 75 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ideal; Stack Disconnect; Vinyl Insulated Multi; Wire Size: 12 - 10 Awg; Voltagerating: 300 V; Insulation: 0.244 In Diameter; Tab Size: 0.250 In X 032 In; Temperature Rating: 75 Deg C
Also known as: 783250495399, 83-9631

Specifications

Material: Vinyl
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)