
1/2-3/4 HAZ LOC PULLING ELB
Item #: 103826
Cat #: LBH-0507
UPC: 783126330007
Documents & Guides
OZ-Gedney Type LBH Pulling Elbow, Gray Iron, Cover Screws: Steel, Finish: Hot Dip Galvanized, Cover Screws: Zinc Electroplated, Trade Size: 1/2 - 3/4 IN, Connection: Tapered NPT Hub, NEMA Rating: NEMA 4, 7CD, 9EFG, Dimensions: 2-3/4 IN Width X 4
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type LBH Pulling Elbow, Gray Iron, Cover Screws: Steel, Finish: Hot Dip Galvanized, Cover Screws: Zinc Electroplated, Trade Size: 1/2 - 3/4 IN, Connection: Tapered NPT Hub, NEMA Rating: NEMA 4, 7CD, 9EFG, Dimensions: 2-3/4 IN Width X 4
Also known as: 783126330007, LBH-0507
Specifications
Diameter: | 3/4 in, 1/2 in |
Material: | Aluminum |
Diameter: | 3/4 in, 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)