Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 20/30, NEMA 1

Item #: 103823

Cat #: BR2030B150

UPC: 786676444903

Sign In or Register to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Also known as: 786676444903, BR2030B150

Specifications

Mounting: Flush, Surface
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 30
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Spaces: 20
Phase: 1
Amps: 150
Circuits: 30

Customer Reviews

No reviews for this product
(0)