Breaker, 50/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 103815

Cat #: BQ250250

UPC: 786676371254

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Breaker, 50/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 50 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Also known as: 786676371254, BQ250250, Kingtuff, Quad, Inboard/Outboard 50/50

Specifications

Volts AC: 120, 240
Poles: 4
Family / Style: BR
Amps: 50
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 4
Amps: 50

Customer Reviews

No reviews for this product
(0)