Loop LED Single Wall Sconce, Brushed Nickel

Item #: 1038077

Cat #: 62-921

UPC: 045923329210

Sign In or Register to view pricing and more.
Documents & Guides
Loop - LED Wall Sconce - Brushed Nickel Finish

Overview

Loop - LED Wall Sconce - Brushed Nickel Finish
Nuvo's Loop single LED wall sconce is an understated lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this brushed Nickel wall sconce. This elegant wall sconce features integrated LED delivering warm white light. Contemporary and sophisticated, Loop adds style to any home decor.
Also known as: 045923329210, 62-921

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Brushed Nickel
Lumens: 1040
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Color: Brushed Nickel
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)