Slotted Wiring Duct, 2"x2", NA, Black

Item #: 1038065

Cat #: 181-22019

UPC: 089306295488

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Black, 30ft/Box

Overview

Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Black, 30ft/Box
Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.
Also known as: 089306295488, 181-22019

Specifications

Width: 2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)