T5 2-FT 3000K

Item #: 1038035

Cat #: T5N230

UPC: 851535006476

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 2-FT 3000K INTEGRATED LAMP

Overview

T5 2-FT 3000K INTEGRATED LAMP
Also known as: 851535006476, T5N230

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 900
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Lumens: 900
Dimmable: No
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)