Fire And Arc Proofing Tape, White, 3" X 20'

Item #: 1037989

Cat #: 77-W-3X20FT

UPC: 051128603352

Documents & Guides
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 3" Width, 20' Length. Thickness: 30 mils. Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 3" Width, 20' Length. Thickness: 30 mils. Color: White.
You can plan ahead for the best outcome in fire and arcing scenarios. Protect your low- and medium voltage cables and accessories with 3M’s arc proofing and fire retarding tapes. When the heat rises, the tape expands putting a thick layer of char between the flames and your cable to help minimize potential damage.
Also known as: 051128603352, 77-W-3X20FT

Specifications

Width: 3 in
Length: 20 ft
Color: White
Material: Rubber
Family / Style: 77 Series
Width: 3 in
Color: White
Family / Style: 77 Series
Length: 20 ft
Material: Rubber

Customer Reviews

No reviews for this product
(0)